6 in. 100 W 2-Light Medium Bracket in Polished Chrome
Vanity 6 in. 100 W 2-Light Medium Bracket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 12" W x 9-1/2" H x 6" D
- Requires two 100W E26 medium bulbs
- Two light vanity fixture in Chrome with Acid Washed glass
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 7.08''H x 5.31''W x 1''E
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Vanity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acid Washed
- Height:
- 9-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 200
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 12 in
- Wire Gauge (AWG):
- 18 ga