6-1/4 x 18 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Winter Gold
Westbrook 6-1/4 x 18 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Winter Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 6-1/4 "W x 18 "H x 4 "D
- Requires one E26 Medium bulb with a max wattage of 60 W per socket.
- One light Sconce in Winter Gold finish.
- UL listed and rated for Damp locations.
- Backplate dimensions: Mirror Backplate: 6.25"W x 18"H x 1"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Westbrook
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Depth:
- 4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-1/4 in
- Wire Gauge (AWG):
- 18 ga