2-Light Wall Sconce in Weathered Brown with Rust Scavo Glass Shade
Highlands 2-Light Wall Sconce in Weathered Brown with Rust Scavo Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mount
- Requires two medium base lamps, up to 100W
- 11" W x 14 1/2" H x 5" Ext.
- Weathered Brown
- Rust Scavo glass
- UL listed for damp environments
Specifications
- ADA Compliant:
- No
- Collection:
- Highlands
- Color Finish Category:
- Browns
- Color Finish Name:
- Weathered Brown
- Depth:
- 5 in
- Energy Star Compliant:
- No
- Glass Type:
- Rust Scavo
- Height:
- 14-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11 in