30 in. 100W 3-Light Pendant Fixture in Burnished Bronze with Mist Scavo Glass Shade
Hill House 30 in. 100W 3-Light Pendant Fixture in Burnished Bronze with Mist Scavo Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 21" W x 30" H
- Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
- Three light pendant in Burnished Bronze
- UL listed and rated for Dry locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Hill House
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Diameter:
- 21 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Mist Scavo
- Height:
- 30 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Wire Gauge (AWG):
- 18 ga