100W 5-Light Medium E-26 Incandescent Island Light in Bronze
HomePlace 100W 5-Light Medium E-26 Incandescent Island Light in Bronze
Frequently Purchased Together
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 45.75 in W x 60 in H x 45.75 in E
- Five light fixture in Bronze finish with None glass.
- Requires 5 E26 Medium bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- HomePlace
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 13-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 60 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 5
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 45-3/4 in
- Wire Gauge (AWG):
- 18 ga