60W 3-Light Foyer Fixture in Brushed Nickel
HomePlace 60W 3-Light Foyer Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- Three light foyer in Brushed Nickel finish
- Dimensions: 10" W x 16-1/2" H
- Requires three 60W candelabra bulbs
- Canopy dimensions: 5"W x 1"H
- A Capital Lighting Fixture Company.
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 12' Wire
-
ADA Compliant
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- HomePlace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 3
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in
- Wire Gauge (AWG):
- 18 ga