100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Oiled Bronze
Hunt 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Oiled Bronze
Frequently Purchased Together
Product Details
- Dimensions: 8"W x 20.75"H x 10"E
- Requires 1 - 100 Watt E26 medium bulb(s).
- One light Indoor fixture in Oiled Bronze finish.
- Trends: Industrial
- Recommended Rooms: Outdoor
- UL listed. Rated for Wet locations.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Hunt
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Depth:
- 10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 20-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Urban Industrial
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 8 in
- Wire Gauge (AWG):
- 18 ga