60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Oiled Bronze
Hunt 60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Oiled Bronze
Frequently Purchased Together
Product Details
- Dimensions: 11"W x 29"H x 13.50"E
- Requires 4 - 60 Watt E12 candelabra bulb(s).
- Four light Indoor fixture in Oiled Bronze finish.
- Dimmable and LED/CFL/Incandescent compatible
- Trends: Industrial
- Includes 5-year "Rain or Shine" rust and fade manufacturers warranty
- Recommended Rooms: Outdoor
- UL listed. Rated for Wet locations.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial, Indoor
- CSA Certified:
- No
- Cable or Wire Type:
- Copper
- Collection:
- Hunt
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Depth:
- 13-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Hardware Included:
- Yes
- Height:
- 29 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 13-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Urban Industrial
- Material:
- Aluminum
- Number of Lights:
- 4
- Origin:
- Global
- Overall Height:
- 29 in
- Overall Length:
- 13-1/2 in
- Overall Width:
- 11 in
- Power Source:
- Electric, AC
- Product Type:
- Outdoor Wall Lantern
- Size:
- 11 in x 29 in x 13-1/2 in
- Smart Home Enabled:
- No
- Style:
- Industrial
- Type:
- C934641OZ
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Weight:
- 21 lb
- Width:
- 11 in
- Wire Gauge (AWG):
- 18 ga