100W 1-Light Medium E-26 Incandescent Pendant in Quarry
Independent 100W 1-Light Medium E-26 Incandescent Pendant in Quarry
Frequently Purchased Together
Product Details
- Dimensions: 15.50"W x 17"H
- Requires 1 - 100 Watt E26 medium bulb(s).
- 1 Light Pendant in Quarry finish.
- Trends: Farmhouse / Rustic
- Recommended Rooms: Hallway/Stairway, Foyer/Entryway, Kitchen, Home Office, Dining Room, Living Room, Bedroom
- UL listed. Rated for Dry locations.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Independent
- Color Finish Category:
- Greys
- Color Finish Name:
- Quarry
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 17 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Rustic
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Pendant
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15-1/2 in
- Wire Gauge (AWG):
- 18 ga