60W 6-Light Candelabra E-12 Foyer Lighting in Aged Brass
Jordyn 60W 6-Light Candelabra E-12 Foyer Lighting in Aged Brass
Frequently Purchased Together
Product Details
- 6-light foyer in aged brass finish
- UL listed and rated for dry locations
- Dimensions: 24.75 in W x 30 in H x 19 in E
- Requires 6 E12 candelabra bulbs (not included) for lamping
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Jordyn
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 30 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 6
- Power Source:
- AC, Electric
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 19 in
- Wire Gauge (AWG):
- 18 ga