100W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Mystic Sand
Kayla 100W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Mystic Sand
Frequently Purchased Together
Product Details
- Two light fixture in Mystic Sand finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 16 in W x 12.5 in H x 15.5 in E
- Requires 2 E26 Medium bulbs (not included) for lamping.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Kayla
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mystic Sand
- Depth:
- 15-1/2 in
- Diameter:
- 15-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Farmhouse
- Material:
- Wood, Metal
- Number of Lights:
- 2
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Wire Gauge (AWG):
- 18 ga