60W 6-Light Candelabra E-12 Incandescent Chandelier in Mystic Sand
Kayla 60W 6-Light Candelabra E-12 Incandescent Chandelier in Mystic Sand
Frequently Purchased Together
Product Details
Product Details
- Six light fixture in Mystic Sand finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 15.25 in W x 34 in H x 28.5 in E
- Requires 6 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Kayla
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mystic Sand
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 34 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal
- Material:
- Wood, Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28-1/2 in
- Wire Gauge (AWG):
- 18 ga