100W 1-Light Wall Lantern in Old Bronze
Lakeshore 100W 1-Light Wall Lantern in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 8" W x 16" H x 6-3/4" D
- Requires four 60W E26 medium bulbs
- One light wall lantern in Old Bronze
- UL listed and rated for Dry locations.
- Backplate dimensions: 16"L x 7"W x .6"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Lakeshore
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Urban
- Material:
- Metal, Glass
- Maximum Temperature:
- 200
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in
- Wire Gauge (AWG):
- 18 ga