60W 12-Light Candelabra E-12 Incandescent Chandelier in Black Iron
Lancaster 60W 12-Light Candelabra E-12 Incandescent Chandelier in Black Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Twelve light fixture in Black Iron finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 16 in W x 45.5 in H x 40.5 in E
- Requires 12 E12 Candelabra bulbs (not included) for lamping.
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Lancaster
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Depth:
- 4-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 45-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic
- Material:
- Metal
- Number of Lights:
- 12
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740126731
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 40-1/2 in
- Wire Gauge (AWG):
- 18 ga