46 in. 6-Light Island Fixture in Burnished Bronze
Loft 46 in. 6-Light Island Fixture in Burnished Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 38" W x 46" H x 16" Ext
- Requires four 60W E26 medium bulbs
- Island light in Burnished Bronze with Light Tan shade
- Loft collection
- UL listed and rated for Dry locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Loft
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 46 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Fabric, Glass
- NEMA:
- No
- Number of Lights:
- 6
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 38 in
- Wire Gauge (AWG):
- 18 ga