60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Burnished Bronze
Loft 60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Burnished Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 14" W x 14-1/2" H x 7" D
- Two light sconce in Burnished Bronze
Specifications
- ADA Compliant:
- No
- Collection:
- Loft
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Depth:
- 7 in
- Energy Star Compliant:
- No
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in