3-Light 60W Wall Lantern in Old Bronze

You last purchased this on
 
Capital Lighting

Main Street 3-Light 60W Wall Lantern in Old Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Main Street 3-Light 60W Wall Lantern in Old Bronze

  • Fast #
  • Part #C9834OB
  • Item #7105500
  • Manufacturer Part #9834OB
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Old Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 9-1/2" W X 19" H X 10" Ext
  • Requires four 60W E26 medium bulbs
  • Three light wall lantern with Old Bronze finish and Antique glass
  • UL listed and rated for dry locations
  • UL listed and rated for Wet locations.
  • Backplate dimensions: 7.01"H x 4.49"W x 1.02"E
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Main Street
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Antique
Height:
19 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Metal, Glass
Maximum Temperature:
150
NEMA:
No
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
60 W
Width:
9-1/2 in
Wire Gauge (AWG):
18 ga