7-1/2 in. 60 W 3-Light Medium Candelabra Bracket in Polished Nickel
Midtown 7-1/2 in. 60 W 3-Light Medium Candelabra Bracket in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 25-1/2" W x 13-1/2" H x 7-1/2" D
- Requires three 60W candelabra bulbs
- Three light vanity fixture in Polished Nickel with decorative White fabric stay-straight shade
- UL listed and rated for dry locations
- Midtown collection
- UL listed and rated for Damp locations.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Midtown
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Fabric
- Maximum Temperature:
- 200
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 25-1/2 in
- Wire Gauge (AWG):
- 18 ga