20-3/4 x 11 in. 3-Light Outdoor Post Fixture in Burnished Bronze
Mission Hills 20-3/4 x 11 in. 3-Light Outdoor Post Fixture in Burnished Bronze
Product Details
Product Details
- Three light outdoor post fixture in Burnished Bronze
- Dimensions: 11" W x 20-3/4" H
- Requires three 60W candelabra bulbs
- UL listed and rated for Wet locations.
- UL listed and rated for dry locations
Specifications
- Collection:
- Mission Hills
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Seeded
- Height:
- 19 in
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in
- Wire Gauge (AWG):
- 18 ga