7 in. 100 W 1-Light Medium Wall Lantern in Burnished Bronze
Mission Hills 7 in. 100 W 1-Light Medium Wall Lantern in Burnished Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 7" W x 13" H x 8-1/4" D
- Requires four 60W E26 medium bulbs
- One light outdoor wall fixture in Burnished Bronze
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 8.88"L x 4.75"W x 1.1"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Mission Hills
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Seeded
- Height:
- 13 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7 in
- Wire Gauge (AWG):
- 18 ga