1-Light Sconce in Old Bronze
Preston 1-Light Sconce in Old Bronze
Frequently Purchased Together
Product Details
- Dimensions: 7" W x 11-3/4" H x 8-1/2" Ext
- Requires four 60W E26 medium bulbs
- One light wall lantern with Old Bronze finish and Antique glass
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 6''H x 9''W x 1.38''E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Preston
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Antique
- Height:
- 11-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7 in
- Wire Gauge (AWG):
- 18 ga