18-1/2 in. 60W 4-Light Outdoor Wall Lantern in Mediterranean Bronze
Preston 18-1/2 in. 60W 4-Light Outdoor Wall Lantern in Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 11" W x 18-1/2" H x 12-1/2" D
- Four light outdoor wall fixture in Mediterranean Bronze
Specifications
- ADA Compliant:
- No
- Collection:
- Preston
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Depth:
- 12-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Seeded
- Height:
- 18-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Mission, Craftsman
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in