100 W 1-Light Medium Wall Sconce in Rustic Iron
River Crest 100 W 1-Light Medium Wall Sconce in Rustic Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 9" W x 13-1/2" H x 7" D
- Requires four 60W E26 medium bulbs
- One light sconce in Rustic Iron
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 9.06"W x 4.96"H x 1.06"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- River Crest
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Rustic Iron
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Rust Scavo
- Height:
- 13-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass, Plastic
- Material Type:
- Polyresin
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9 in
- Wire Gauge (AWG):
- 18 ga