6 x 17 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Matte Black
Rylaan 6 x 17 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Matte Black
Frequently Purchased Together
Product Details
- UL Listed and rated for Damp locations.
- Dimensions: 5 in W x 17 in H x 6 in E
- One light fixture in Matte Black finish with Antique Glass .
- Requires 1 E12 Candelabra bulb (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rylaan
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Antique
- Height:
- 17 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in
- Wire Gauge (AWG):
- 18 ga