60W 8-Light Candelabra E-12 Incandescent Chandelier in Matte Black
Rylann 60W 8-Light Candelabra E-12 Incandescent Chandelier in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Eight light fixture in Matte Black finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 30 in W x 78.75 in H x 38 in E
- Requires 8 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Rylann
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 70-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic
- Material:
- Metal
- Number of Lights:
- 8
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 38 in
- Wire Gauge (AWG):
- 18 ga