100W 1-Light Medium E-26 Incandescent Pendant in Oxidized Nickel
Sedona 100W 1-Light Medium E-26 Incandescent Pendant in Oxidized Nickel
Frequently Purchased Together
Product Details
- UL listed and rated for Dry locations.
- Dimensions: 12 in W x 16.5 in H x 12 in E
- 1 Light Pendant in Oxidized Nickel finish.
- Requires 1 E26 Medium bulb (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Sedona
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Oxidized Nickel
- Depth:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Urban
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 12 in