100W 3-Light Medium E-26 Incandescent Vanity Fixture in Renaissance Brown
Sinclair 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Renaissance Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 23-1/4 "W x 8-1/2 "H x 6-1/4 "D
- Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
- Three light Vanity in Renaissance Brown finish with Clear Hammered Glass .
- UL listed and rated for Damp locations.
- Backplate dimensions: 7"W x 4.25"H x 0.75"E
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Sinclair
- Color Finish Category:
- Browns
- Color Finish Name:
- Renaissance Brown
- Depth:
- 6-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Water
- Height:
- 8-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Maximum Temperature:
- 200
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Width:
- 23-1/4 in
- Wire Gauge (AWG):
- 18 ga