100W 2-Light Vanity Fixture in Rustic
Soho 100W 2-Light Vanity Fixture in Rustic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two light vanity fixture in Rustic
Specifications
- ADA Compliant:
- No
- Collection:
- Soho
- Color Finish Category:
- Browns
- Color Finish Name:
- Rustic
- Depth:
- 6-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Mist Scavo
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Urban
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16-3/4 in