60W 8-Light Candelabra E-12 Pendant in Polished Nickel
Stanton 60W 8-Light Candelabra E-12 Pendant in Polished Nickel
Frequently Purchased Together
Product Details
- Dimensions: 22" W x 35-1/4" H
- Requires four 60W E26 medium bulbs
- Eight light foyer fixture in Polished Nickel
- Stanton collection
- UL listed and rated for Dry locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Stanton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 35-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- NEMA:
- No
- Number of Lights:
- 8
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in
- Wire Gauge (AWG):
- 18 ga