100W 9-Light Medium E-26 Incandescent Chandelier in Bronze
Trenton 100W 9-Light Medium E-26 Incandescent Chandelier in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 27.5 in W x 23 in H x 27.5 in E
- Nine light fixture in Bronze finish with Acid Washed glass.
- Requires 9 E26 Medium bulbs (not included) for lamping.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- SPT-1
- Collection:
- Trenton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acid Washed
- Height:
- 23 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 105
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 27-1/2 in