28-1/4 in. 60W 4-Light Medium E-26 Incandescent Pendant in Black Tie
Tux 28-1/4 in. 60W 4-Light Medium E-26 Incandescent Pendant in Black Tie
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 14 in W x 19 in H x 28.25 in E
- Four light fixture in Black Tie finish with White Painted inside/Clear outside glass.
- Requires 4 E26 Medium bulbs (not included) for lamping.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- SPT-1
- Collection:
- Tux
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Tie
- Diameter:
- 28-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 19 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Fabric, Glass
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Wire Gauge (AWG):
- 18 ga