100W 1-Light Semi-Flush Mount Ceiling Fixture in Nordic Grey
Tybee 100W 1-Light Semi-Flush Mount Ceiling Fixture in Nordic Grey
Frequently Purchased Together
Product Details
Product Details
- One light Flush and Semi-Flush in Nordic Grey finish.
- Dimensions: 16 "W x 50-1/4 "H x 16 "D
- Requires one LED on Board bulb with a max wattage of 15 W per socket.
- UL listed and rated for Dry locations.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Tybee
- Color Finish Category:
- Greys
- Color Finish Name:
- Nordic Grey
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 60 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in
- Wire Gauge (AWG):
- 18 ga