60W 8-Light Candelabra E-12 Incandescent Island Light in Nordic Grey
Tybee 60W 8-Light Candelabra E-12 Incandescent Island Light in Nordic Grey
Frequently Purchased Together
Product Details
Product Details
- Eight light fixture in Nordic Grey finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 46 in W x 75 in H x 45.75 in E
- Requires 8 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Tybee
- Color Finish Category:
- Greys
- Color Finish Name:
- Nordic Grey
- Depth:
- 15-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 70-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Coastal
- Material:
- Metal
- Number of Lights:
- 8
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 45-3/4 in
- Wire Gauge (AWG):
- 18 ga