60W 8-Light Candelabra E-12 Incandescent Island Light in Aged Brass
Wells 60W 8-Light Candelabra E-12 Incandescent Island Light in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 46.25 in W x 66 in H x 40 in E
- Eight light fixture in Aged Brass finish with None glass.
- Requires 8 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Wells
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 11-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 64 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Metal
- Number of Lights:
- 8
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 40 in
- Wire Gauge (AWG):
- 18 ga