60W 12-Light Candelabra E-12 Incandescent Chandelier in Urban Grey

You last purchased this on
 
Capital Lighting

Zac 60W 12-Light Candelabra E-12 Incandescent Chandelier in Urban Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Zac 60W 12-Light Candelabra E-12 Incandescent Chandelier in Urban Grey

  • Fast #
  • Part #C425901UG
  • Item #7541924
  • Manufacturer Part #425901UG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Urban Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL Listed and rated for Dry locations.
  • Dimensions: 26.5 in W x 38 in H x 44 in E
  • Twelve light fixture in Urban Grey finish with None glass.
  • Requires 12 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Cable or Wire Type:
SPT-1
Collection:
Zac
Color Finish Category:
Greys
Color Finish Name:
Urban Grey
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
38 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Industrial
Material:
Metal, Plastic
Material Type:
Poly
Number of Lights:
12
Number of Tiers:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
44 in
Wire Gauge (AWG):
18 ga