37 x 50 in.. 1.3 mil Liner in Yellow (Case of 150)
Westcraft 37 x 50 in.. 1.3 mil Liner in Yellow (Case of 150)
Frequently Purchased Together
Product Details
- Strong and dependable
- Tight seal to prevent leakage
- Bags are yellow
Specifications
- Collection:
- Westcraft
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 50 in
- Package Quantity:
- Case of 150
- Product Type:
- Liner
- Size:
- 37 in x 50 in
- Thickness:
- 1.3 mil
- Width:
- 37 in