24 in. x 5 in. Manhole Frame and Cover
24 in. x 5 in. Manhole Frame and Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lettering - storm
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 34 in
- Diameter - Inside 1:
- 20-1/4 in
- Height:
- 8 in
- Material:
- Cast Iron
- Product Type:
- Frame and Cover
- Waterworks Application:
- Sanitary Sewer