Capstone International Development

3/4 in. Straight LDPE Rib Plug in Blue

Part #JJJGF280F  |  Item #7347302  |  Manufacturer Part #JJGF280F

Call for Pricing EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #JJJGF28010 | Item #7347301 | Mfr. Part #JJGF28010

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in

    Part #JJJGF280D | Item #7347303 | Mfr. Part #JJGF280D

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3/4 in

    Part #JJJGF280F | Item #7347302 | Mfr. Part #JJGF280F

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #JJJGF280G | Item #7347297 | Mfr. Part #JJGF280G

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1-1/4 in

    Part #JJJGF280H | Item #7347299 | Mfr. Part #JJGF280H

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1-1/2 in

    Part #JJJGF280J | Item #7347310 | Mfr. Part #JJGF280J

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #JJJGF280K | Item #7347307 | Mfr. Part #JJGF280K

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #JJJGF280L | Item #7347308 | Mfr. Part #JJGF280L

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #JJJGF280M | Item #7347306 | Mfr. Part #JJGF280M

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in

    Part #JJJGF280P | Item #7347305 | Mfr. Part #JJGF280P

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in

    Part #JJJGF280U | Item #7347312 | Mfr. Part #JJGF280U

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #JJJGF280X | Item #7347311 | Mfr. Part #JJGF280X

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Color Finish: Blue

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Plastic

Material Type: LDPE

NSF Certified: No