5/8 x 3/8 in. Round Handle Straight Supply Stop Valve in Brushed Nickel
5/8 x 3/8 in. Round Handle Straight Supply Stop Valve in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Round
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Steel
- Valve Body Style:
- Straight
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve