Captor®
Calcium Thiosulfate Dechlorination Liquid 275 Gallon Tote
Part #ACAPTOR275 | Item #4933130 | Manufacturer Part #CAPTOR275
Call for Pricing
Size:
275 galHow to get it:
Product Details
- Environmentally friendly
- Ready to use - no chemicals to mix
- Active Ingredient: 30% calcium thiosulfate
- DOT Safe - Non Hazardous
- Will last in excess of a year when stored in ideal conditions
- PH neutral
- Shelf life: 1 Year In Ideal Conditions
Specifications
Collection: Calcium Thiosulfate
NSF Certified: Yes
NSF Specifications: NSF 60
Product Type: Dechlorination Liquids
Size: 275 gal
Weight: 2844
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing