L Size Nitrile Gloves in Blue (Box of 100)
N5101 Series L Size Nitrile Gloves in Blue (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightly powdered for easy donning
- Resists a variety of chemicals and animal fats
- Disposable nitrile gloves (non-sterile)
- Size: Medium
- Complies with 21 CFR parts 170-199 for food contact
- Color: Blue
- Rolled beaded cuff
- Textured surface for improved grip
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- N5101 Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Chemical, Food, Industrial, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- Yes