Carlisle
12 x 48 in. Flagged Angle Broom
Part #C4065000 | Item #4883986 | Manufacturer Part #4065000
$10.73
EACH
Length:
12 inProduct Details
- Angled brush head - accesses corners, floor crevices and small areas between appliances
- Flagged bristles - frayed bristle ends catch fine dust and debris for a deeper clean
- Long metal handle - offers a stable grip and extended reach to cover more ground quickly
- Threaded opening - remove and replace handle as needed to extend or reduce reach
- Hanging hole - save space by hanging broom on walls behind doors or in closets
Documents
Specifications
Color Finish: Black/Tan
Handle Length in : 48 in
Handle Material: Metal
Height: 60 in
Length: 12 in
Material: Plastic
Material Type: Polypropylene
Width: 12 in