33 in. 55 gal Polyethylene Round Waste Bin Trash Container in Grey

You last purchased this on
 
Carlisle

Bronco™ 33 in. 55 gal Polyethylene Round Waste Bin Trash Container in Grey

  • Fast #
  • Part #C34105523
  • Item #7472841
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Carlisle

Bronco™ 33 in. 55 gal Polyethylene Round Waste Bin Trash Container in Grey

This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ergonomic Comfort Curve™ handles provide easy handling - even when full
  • Deep hand holds on base for safe controlled tipping or overhead lifting
  • Feature heavy duty construction with double-reinforced stress ribs
  • NSF Std. 2 for food contact and cleanability
  • NSF Std. 21 listed
  • Drag skids for ultimate durability
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
55 gal
Collection:
Bronco™
Color Finish Name:
Grey
Diameter:
26-1/2 in
FM Approved:
No
Height:
33 in
Material:
Plastic
Material Type:
Polyethylene
NSF:
NSF 2
NSF Certified:
Yes
Package Quantity:
Case of 2
Product Type:
Waste Container, Container
UL Listed:
No