18 in. Coarse Heavy Floor Broom
Flo-Pac® 18 in. Coarse Heavy Floor Broom
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stiff polypropylene bristles hold up on sidewalks, parking lots, and other rough surfaces, not affected by water or petroleum products
- Street sweeps are durable, tough, long-wearing, perfect for street crews, construction, and other demanding work sites
- Will not absorb moisture, resistant to most chemicals, acids and oils
- For economical, general scrubbing
- Use as hand held unit or attach to telescoping handle to reach corners and ceilings
- BPA free
Specifications
- Application:
- Residential
- Collection:
- Flo-Pac®
- Color Finish Category:
- Reds
- Color Finish Name:
- Maroon
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Push Broom Head
- Width:
- 2-1/2 in