Flo-Pac® 24 in. Palmyra Garage Sweep

Part #C4522200  |  Item #2249551  |  Manufacturer Part #4522200

$19.80 EACH

Length:

24 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Natural fiber Palmyra bristles for sweeping heavy debris
  • Hardwood block
  • Threaded handle style
  • Handle sold separately

Specifications

Collection: Flo-Pac®

Color Finish: Brown

Height: 5 in

Length: 24 in

Material: [Wood, Palmyra]

Size: 24 in

Width: 4 in