60 in. Wood Threaded Handle
Flo-Pac® 60 in. Wood Threaded Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Threads are 3/4-5 ACME - the standard thread form in the US
Specifications
- Collection:
- Flo-Pac®
- Diameter:
- 1-1/8 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Handle Material:
- Wood
- Package Quantity:
- Case of 12
- Product Type:
- Handle
- Size:
- 3/4 in-5