Tile and Grout Brush with Nylon Bristle in White
This product has been replaced by
Manufacturer Part #41323EC02
Sparta® Tile and Grout Brush with Nylon Bristle in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FDA approved block and bristles
- Molded-in scraper brush can be handheld or can be used with a threaded handle
- Stiff crimped polyester bristles remove dirt, grime, and residue
- Handles sold separately
- Two different position handle holes for effectively removing stubborn stains from grouted tile
Specifications
- Collection:
- Sparta®
- Color Finish Name:
- White
- Height:
- 5-79/100 in
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Polyester
- Type:
- C4132302
- Width:
- 1-1/4 in