55 in. Parlour Broom in Black
Maid Parlor 55 in. Parlour Broom in Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chemical and liquid resistant bristles
- Suitable for use with temperatures up to 225°F
- "X" shaped bristles allow for superior sweeping on carpeting and entry mats
- X shaped bristles allow for superior sweeping on carpeting and entry mats
Specifications
- Collection:
- Maid Parlor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 89/100 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 12 in
- Handle Material:
- Wood
- Height:
- 55 in
- Length:
- 55 in
- Material:
- Synthetic Corn
- Maximum Temperature:
- 225
- Product Type:
- Broom
- Weight:
- 18 lb
- Width:
- 1 in