80 in. Premium Raw Edge V-Belt

You last purchased this on
 
Carlisle Power Transmission Product

3VX 80 in. Premium Raw Edge V-Belt

This product requires certification to purchase.
You last purchased this on
 
Carlisle Power Transmission Product

3VX 80 in. Premium Raw Edge V-Belt

  • Fast #
  • Part #C3VX800
  • Item #5073429
  • Manufacturer Part #3VX800
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quality brands like Goodyear™
  • The V-belts listed here are the most popular series used in water and wastewater treatment plants
  • Premium "X" construction for maximum belt life
  • Short service life can usually be attributed to worn sheaves (grooves are cupped and rough), improper tension and/or misalignment
  • Correctly designed industrial V-belt drives will provide many thousands of service hours
  • We list only the “X" series belts because they have proven to last the longest in 24/7 treatment plant service
  • Requires Certification

Specifications

Application:
Industrial, Wastewater Treatment Plant, Water
Collection:
3VX
Color:
Black
Length:
80 in
Material:
Plastic, Rubber
Product Type:
V-Belt
Width:
3/8 in