Roll 'N Grip™ 16-1/2 in. ABS Broom and Brush Holder in Grey

Part #C4073700  |  Item #7171881  |  Manufacturer Part #4073700

Length:

16-1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed of lightweight, durable ABS and rubber
  • Rubber grip provides dependable retention of product without marking the surface
  • Integral fold-up hanging hooks for smaller items
  • For use in temperatures from -4°F to 176°F (-20°C to 80°C)
  • Grips accommodate items from 5/8" - 1-1/4" in diameter (16mm - 32mm) and 0.4 - 8-1/4 lbs. (0.2 - 3.8 kg)
  • Hanging hooks can hold up to 1-1/2 lbs. (0.7 kg) each
  • Depth (front to back) is 3.5" and (front to back with hooks extended) is 5.0"
  • Screws, anchors and template for drilling mounting holes are included with the item

Specifications

Brand Model Compatibility: 5/8 in to 1-1/4 in Diameter Handles

Collection: Roll 'N Grip™

Color Finish: Grey

Color Finish Category: Greys

Depth: 5 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 2-3/4 in

Installation Type: Wall Mount

Length: 16-1/2 in

Material: Plastic

Material Type: ABS

Product Type: Holder

Temperature Range: -4 to 176 Deg F (-20 to 80 Deg C)